Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray
Mfr # VK1STL 8'x8' 4-Wall
Zoro # G9884463
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$6,145.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 8 ft
- Depth 8 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Product Information
- Brand Porta-King
- MFR # VK1STL 8'x8' 4-Wall
- Zoro # G9884463
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 8 ft |
Depth | 8 ft |
Width Size | 8 ft. |
Interior Width | 7.8 ft |
Interior Depth | 7.8 ft |
Light Fixture Width | 48 in |
Nominal Exterior Width | 8 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Depth | 8 ft |
Light Fixture Depth | 24 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft, Width 8 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Liquid Level Gauge Guard, Aluminum (Guard-AL)
- 80/20 Flange Mount, Swivel Caster, Brake, 5" (2323)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 11 1/2 in H x 33 3/4 in W, 2 Shelves, Gray (353-95)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- Porta-King In-Plant Offices