Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 20 ft D, White
Mfr # VK1DW-WCM 20'X32' 4-WALL
Zoro # G9942125
Item requires special delivery charges. A $1,000.00 per item surcharge will be applied.
$21,989.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 32 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Product Information
- Brand Porta-King
- MFR # VK1DW-WCM 20'X32' 4-WALL
- Zoro # G9942125
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 32 ft |
Depth | 20 ft |
Width Size | 32' |
Light Fixture Length | 48 in |
Light Fixture Depth | 24 in |
Nominal Exterior Height | 8 ft |
Interior Depth | 19.8 ft |
Interior Width | 31.8 ft |
Nominal Exterior Depth | 20 ft |
Nominal Exterior Width | 32 ft |
Light Fixture Width | 48 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 32 ft, Height 8 ft, 5 Lights, 12 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- LYON Welded Upright Frame, 24"D x 96"H (DD64245)
- ICEBERG Plastic Shelving Unit, 5 Shelves, Black (20851)
- GROZ Drum Cradle, 55 gal. Drum (44367)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- Porta-King In-Plant Offices