Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray
Mfr # FAB88W
Zoro # G9885967
product price: $13,444.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,444.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 1/2 ft
- Width 8 ft
- Depth 8 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Product Information
- Brand Porta-King
- MFR # FAB88W
- Zoro # G9885967
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 1/2 ft |
Width | 8 ft |
Depth | 8 ft |
Width Size | 8 ft. |
Light Fixture Depth | 24 in |
Light Fixture Width | 48 in |
Interior Depth | 8 ft |
Nominal Exterior Width | 8 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Depth | 8 ft |
Interior Width | 8 ft |
Description
Modular In-Plant Office, 4-Wall, Assembled, Depth 8 ft, Width 8 ft, Height 8 1/2 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25, Includes Windows, Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- PERFORMANCE TOOL 26 Compartment Organizer (W54037)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- Porta-King In-Plant Offices