Shop All In-Plant Offices
Porta-King
3-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 10 ft D, Gray
Mfr # VK1DW 10'X20' 3-WALL
Zoro # G9943376
product price: $7,773.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$7,773.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft
- Width 20 ft
- Depth 10 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Product Information
- Brand Porta-King
- MFR # VK1DW 10'X20' 3-WALL
- Zoro # G9943376
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 20 ft |
Depth | 10 ft |
Width Size | 20' |
Light Fixture Length | 48 in |
Nominal Exterior Height | 8 ft |
Light Fixture Width | 48 in |
Light Fixture Depth | 24 in |
Nominal Exterior Depth | 10 ft |
Interior Depth | 9.8 ft |
Interior Width | 19.8 ft |
Nominal Exterior Width | 20 ft |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 10 ft, Width 20 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Bolted Work Bench with Riser, Laminate, 36" W, 30" to 36" Height, 5000 lb., Straight (TSHD6036PL-L14)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 In IPS)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- VESTIL Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448-SS)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- Porta-King In-Plant Offices