Shop All In-Plant Offices
Porta-King
3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray
Mfr # VK1DW 10'x10' 3-Wall
Zoro # G9883745
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$5,552.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft
- Width 10 ft
- Depth 10 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Product Information
- Brand Porta-King
- MFR # VK1DW 10'x10' 3-Wall
- Zoro # G9883745
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 10 ft |
Depth | 10 ft |
Width Size | 10 ft. |
Interior Width | 9.8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Depth | 10 ft |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 10 ft |
Light Fixture Depth | 24 in |
Interior Depth | 9.8 ft |
Light Fixture Width | 48 in |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 10 ft, Width 10 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- WALL CONTROL Workstation Slotted Accessory Kit, Black (35-K-WRKBK)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- JAMCO Ramp Platform for Drums, 20 in W, 3 in H (DRYP)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- Porta-King In-Plant Offices