Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray
Mfr # VK1DW 8'x8' 2-Wall
Zoro # G9884551
product price: $3,908.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$3,908.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 8 ft
- Depth 8 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Product Information
- Brand Porta-King
- MFR # VK1DW 8'x8' 2-Wall
- Zoro # G9884551
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 8 ft |
Depth | 8 ft |
Width Size | 8 ft. |
Light Fixture Depth | 24 in |
Nominal Exterior Width | 8 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Light Fixture Width | 48 in |
Interior Depth | 7.8 ft |
Interior Width | 7.8 ft |
Nominal Exterior Depth | 8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 8 ft, Width 8 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- AP PRODUCTS AP Products 013-257 Standard Bauer RV Entrance Door Lock (013-257)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- Porta-King In-Plant Offices