Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White
Mfr # VK1DW-WCM 8'x12' 2-Wall
Zoro # G9965855
product price: $4,935.99
/ea
Item requires special delivery charges. A $795.00 per item surcharge will be applied.
$4,935.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 12 ft
- Depth 8 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Product Information
- Brand Porta-King
- MFR # VK1DW-WCM 8'x12' 2-Wall
- Zoro # G9965855
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 12 ft |
Depth | 8 ft |
Width Size | 12 ft. |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 12 ft |
Light Fixture Depth | 24 in |
Nominal Exterior WxDxH | 12 ft x 8 ft x 8 ft |
Light Fixture Width | 48 in |
Interior Width | 11.8 ft |
Nominal Exterior Depth | 8 ft |
Light Fixture Length | 48 in |
Interior Depth | 7.8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 8 ft, Width 12 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA21)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HV-A-HG)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- Porta-King In-Plant Offices