Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray
Mfr # VK1STL 10'x10' 2-Wall
Zoro # G9884357
product price: $5,737.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$5,737.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 10 ft
- Depth 10 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Product Information
- Brand Porta-King
- MFR # VK1STL 10'x10' 2-Wall
- Zoro # G9884357
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 10 ft |
Depth | 10 ft |
Width Size | 10 ft. |
Light Fixture Width | 48 in |
Interior Depth | 9.8 ft |
Nominal Exterior Width | 10 ft |
Nominal Exterior WxDxH | 10 ft x 10 ft x 8 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Interior Width | 9.8 ft |
Nominal Exterior Depth | 10 ft |
Light Fixture Depth | 24 in |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft, Width 10 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Female Torso Form, No Arms, WireLoop (PEF78W)
- AKRO-MILS Akro-Mils Divider 40265 For AkroBinĀ® Stacking Bin #184817 Price for pack of 6 (40265)
- STEEL KING INDUSTRIES Bulk Container, 49-1/2"L, Poppy Orange (RCCM404824PP)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- Porta-King In-Plant Offices