Shop All Storage Building Hardware
Porta-Fab
Pass Thru, Double Wall, 24x24
Mfr # PT-2424
Zoro # G2449487
product price: $5,043.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,043.99
Free 30-Day Returns
Key Features
- Type Double Wall
- Height 24 in
- Width 24 in
- Material Powder Coated Steel
- Frame Size 24 inH x 24 inW
Product Information
- Brand Porta-Fab
- MFR # PT-2424
- Zoro # G2449487
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 24 in |
Width | 24 in |
Frame Size | 24 inH x 24 inW |
Sill Height | 36 in |
Size | 24 inH x 24 inW |
Overall Height | 24 in |
Overall Width | 24 in |
Details
Item | Pass Thru |
Type | Double Wall |
Material | Powder Coated Steel |
Includes | (2) Hinged Doors, Mechanical Interlock |
Thickness | 24 in |
Color | Silver |
Frame Material | Anodized Aluminum |
Construction | Double Walled |
Finish | Powder Coated |
Door Opening Type | Hinged |
Product Type | Pass-Through |
Number of Doors | 2 |
For Maximum Wall Thickness | 24 in |
Lock Type | Mechanical Interlock |
Description
Pass-Through, Overall Height 24 in, Overall Width 24 in, Silver, Double Walled, Hinged, Mechanical Interlock, Number of Doors 2, For Maximum Wall Thickness 24 in, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1095-BD)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- SLANT-FIN CORP Slant/FinĀ® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- Porta-Fab Storage Building Hardware