Shop All Storage Building Hardware
Porta-Fab
Optional Window, H 36 In, W 48 In
Mfr # FW-TEMP
Zoro # G2330749
product price: $338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Type Tempered Safety Glass
- Height 36 in
- Width 48 in
- Material Aluminum
- Sill Height 43 1/2 in
Product Information
- Brand Porta-Fab
- MFR # FW-TEMP
- Zoro # G2330749
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 36 in |
Width | 48 in |
Sill Height | 43 1/2 in |
Overall Width | 48 in |
Overall Height | 36 in |
Details
Item | In-Plant Office Window |
Type | Tempered Safety Glass |
Material | Aluminum |
Color | Champagne |
Thickness | 1/4 in |
Frame Material | Aluminum |
Finish | Painted |
Glass Type | Tempered Safety |
Window Type | Fixed |
Glass Thickness | 1/4 in |
Product Type | In-Plant Office Window |
Compatible Brand and Series | PortaFab OmniFlex |
Description
In-Plant Office Window, Overall Height 36 in, Overall Width 48 in, Champagne, Compatible Brand and Series PortaFab OmniFlex, Window Type Fixed, Painted, Frame Material Aluminum, Glass Thickness 1/4 in, Glass Type Tempered Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3672)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- ARROW STORAGE PRODUCTS Floor Kit (FDN1014)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- SLANT-FIN CORP Slant/FinĀ® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- Porta-Fab Storage Building Hardware