Shop All Storage Building Hardware
Porta-Fab
Framed Cut Out, 24Hx24W
Mfr # FO-I
Zoro # G3775110
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Width 24 in
- Sill Height 60 in
- Frame Size 24H x 24 inW
- Material Anodized Aluminum
Product Information
- Brand Porta-Fab
- MFR # FO-I
- Zoro # G3775110
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 24 in |
Width | 24 in |
Sill Height | 60 in |
Frame Size | 24H x 24 inW |
Size | 24H x 24 inW |
Overall Width | 36 in |
Overall Height | 72 in |
Details
Item | Air-Exhaust Cutout |
Material | Anodized Aluminum |
Thickness | 3 in |
Frame Material | Aluminum |
Color | Silver |
Finish | Anodized |
Includes Wall Panel | Yes |
Product Type | Air-Exhaust Cutout |
Description
Air-Exhaust Cutout, Overall Height 72 in, Overall Width 36 in, Silver, Includes Wall Panel Yes, Frame Material Aluminum, Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPPER INDUSTRIAL Telegray 2 51018-X, Steel, 42 L, 43.5 W, 24 H (51018-X)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Green, 18 in L (30260GREEN)
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- SLANT-FIN CORP Slant/Fin® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- Porta-Fab Storage Building Hardware