Shop All Storage Building Hardware
Porta-Fab
Fixed Window w/Beveled Sill, 36Hx43-1/2W
Mfr # FW-BEV
Zoro # G2449505
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 43 1/2 in
- Material Glass
- Frame Size 36H x 43-1/2 inW
- For Use With Porta-Fab Portable Offices Only
Product Information
- Brand Porta-Fab
- MFR # FW-BEV
- Zoro # G2449505
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 36 in |
Width | 43 1/2 in |
Frame Size | 36H x 43-1/2 inW |
Size | 36H x 43-1/2 inW |
Sill Height | 43 1/2 in |
Overall Width | 43 1/2 in |
Overall Height | 36 in |
Details
Item | Cleanroom Window |
Material | Glass |
For Use With | Porta-Fab Portable Offices Only |
Includes | Tempered Safety Glass |
Frame Material | Aluminum |
Thickness | 1/4 in |
Color | Silver |
Finish | Anodized |
Product Type | Cleanroom Window |
Glass Type | Tempered Safety |
Compatible Brand and Series | PortaFab OmniFlex |
Description
Cleanroom Window, Overall Height 36 in, Overall Width 43 1/2 in, Silver, Compatible Brand and Series PortaFab OmniFlex, Includes Tempered Safety Glass, Anodized, Frame Material Aluminum, Glass Type Tempered Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- ARROW STORAGE PRODUCTS Floor Kit (FDN1014)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- Porta-Fab Storage Building Hardware