Shop All In-Plant Offices
Porta-Fab
4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray
Mfr # GV810G
Zoro # G5386068
product price: $8,944.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,944.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft 1 3/4 in
- Width 10 ft 4 1/2 in
- Depth 8 ft 4 1/2 in
- Panel Material Vinyl
Product Information
- Brand Porta-Fab
- MFR # GV810G
- Zoro # G5386068
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 10 ft 4 1/2 in |
Depth | 8 ft 4 1/2 in |
Width Size | 10 ft. 4-1/2" |
Window Width | 48 in |
Light Fixture Length | 24 in |
Window Height | 36 in |
Door Width | 36 in |
Light Fixture Depth | 48 in |
Door Height | 84 in |
Nominal Exterior Width | 10 ft |
Light Fixture Width | 24 in |
Nominal Exterior Depth | 8 ft |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft 4 1/2 in, Width 10 ft 4 1/2 in, Height 8 ft 1 3/4 in, 1 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- EAGLE MFG Flex Spout, 12 x 5/8 In O.D. (FD25SX5)
- 80/20 M5 X 0.8 Economy T-Nut Bright 25 S (25-1951)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- Porta-Fab In-Plant Offices