Shop All Exterior Paints
Porch & Floor
Porch and Floor Paint, Gloss, Pewter, 1 gal
Mfr # 320420
Zoro # G705314188
product price: $47.25
/ea
Sold in multiples of 2 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Floors and Porches
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Porch & Floor
- Color Pewter
Product Information
- Brand Porch & Floor
- MFR # 320420
- Zoro # G705314188
- UPC # 20066360696
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Porch and Floor Paint |
For Use On Surface Material | Floors and Porches |
Finish | Gloss |
Paint Sub-Brand | Porch & Floor |
Color | Pewter |
Description
Rust-Oleum Low VOC Porch & Floor Coatings provides a superior finish on interior or exterior concrete and wood surfaces. The urethane fortified acrylic formula provides top shelf color retention and adhesion. Provides excellent UV weather and mildew resistant protect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 2" Straight Paint Brush, Plastic Handle (80302)
- DEVILBISS Startingline By Devilbiss 600Cc Cup/Push-In Lid (803610)
- THOMPSONS Thompson Wtrseal Qt (TH.024104-14)
- WAGNER SPRAY TECH Airless Paint Sprayer, 3/8 HP, 120VAC (0580678)
- PORCH & FLOOR Porch and Floor Paint, Gloss, 1 gal (320419)
- PORCH & FLOOR P&F Satin Tint Baseds (262363)
- PORCH & FLOOR Porch and Floor Paint, Satin, Pewter, 1 gal (320418)
- PORCH & FLOOR Porch and Floor Paint, Gloss, 1 gal (262361)
- PORCH & FLOOR Porch and Floor Paint, Gloss, 1 gal (262289)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Dunes Tan, 1 gal (261957)
- VALSPAR Porch and Floor Paint, Satin, Clear, 1 gal (027.0001505.007)
- Porch & Floor Exterior Paints