Shop All Toys & Games
Popular Playthings
Magnetic Mix or Match Junior
Mfr # 61301
Zoro # G800936919
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 2+ years
- Includes 4 Two-piece Magnetic Vehicles
- Material Plastic, Magnets
Product Information
- Brand Popular Playthings
- MFR # 61301
- Zoro # G800936919
- UPC # 755828613016
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ years |
Includes | 4 Two-piece Magnetic Vehicles |
Material | Plastic, Magnets |
Description
Welcome to Magnetic Mix or Match Junior the toy that lets you build a vehicle like no other. With these eight magnetic pieces building an imaginary vehicle like a Plane Train or Car Boat is a snap. Or, mix the pieces up then reassemble them by matching colors and Magnetic Mix or Match Junior becomes your child's first 3-D matching puzzle! Recommended for ages 3-6 years. Includes 8 two-piece magnetic vehicles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Two-Line Pricemarker Label, Red, PK3 (090951)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Black (7412)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- POPULAR PLAYTHINGS Playstix® 211-Piece Deluxe Set (PPY90001)
- POPULAR PLAYTHINGS Sakkaro® Geometry Toy (19010)
- POPULAR PLAYTHINGS Hexacus® Stacking Game (19000)
- POPULAR PLAYTHINGS Playstix® Light Board (90035)
- POPULAR PLAYTHINGS Monkey Bingo® Game (50501)
- POPULAR PLAYTHINGS LinkaBLOX™ Deluxe, Building Set, 126 Pieces (19201)
- LIONEL Lionel LNL8768044 4.5 in. HO Scale Straight Magnelock Track - Pack of 4 (LNL8768044)
- Popular Playthings Toys & Games