Shop All Toys & Games
Popular Playthings
Jumbo Magnetic Marbles
Mfr # 160
Zoro # G900936819
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 5 magnetic marbles
- Material Plastic Coated Magnetic Balls
- Recommended Grade Grade PK-2
- Recommended Age 3-6 years
Product Information
- Brand Popular Playthings
- MFR # 160
- Zoro # G900936819
- UPC # 755828381601
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 5 magnetic marbles |
Material | Plastic Coated Magnetic Balls |
Recommended Grade | Grade PK-2 |
Recommended Age | 3-6 years |
Description
The JUMBO sized magnetic marbles come in at 1.33" in diameter and are not a choking hazard. Watch as they spin, attract and repel each other on a table, a fun way to learn about magnetism! All our magnetic marbles are created with safety in mind. Too large to be a choking hazard and a fun way to learn about magnetism! Large magnetic marbles teach magnetism in a safe and easy-to-handle way! Measures 1.33" in diameter. Recommended for ages 3-6 years. Includes 5 Jumbo colored magnetic balls.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- POPULAR PLAYTHINGS LinkaBLOX™ Deluxe, Building Set, 126 Pieces (19201)
- POPULAR PLAYTHINGS Hexacus® Stacking Game (19000)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Construction (60315)
- POPULAR PLAYTHINGS Clipstix Deluxe, 150-Piece Set (90101)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- ENDLESS GAMES Cocktail Party Light Up Swizzle Stick Drink Stirrer, Green (EN2798256)
- Popular Playthings Toys & Games