Shop All Sponges and Scouring Pads
Popular Life
Kleen Mitt, Fine Grade Scouring Pad White Mitt, Right Hand
Mfr # PL-MS-KMWM-5-RHGL
Zoro # G8587727
Sold in multiples of 3 for $19.95
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Popular Life
- MFR # PL-MS-KMWM-5-RHGL
- Zoro # G8587727
- UPC # 811787035402
- Country of Origin Malaysia
- Category Sponges and Scouring Pads
Description
POPULAR LIFE Kleen Mitt Glove Set: 1 yellow latex glove/mitt Medium Grade Scouring Pads, Pack of 1 Pcs.
SCOURING MITT: Reusable, fine grade, scratch-free scouring pad for removing hard-to-remove substances and residue from any surface! This mitt offers mildew resistance, water resistance, and ergonomic features for many different environment usages. Can be used wet or dry.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning hard to reach spots, the barbecue, automobile, workshops, cooking equipment, metalwork and more household items.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable cleaning fine grade scouring pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this mitt is flexible and spacious for your hands! Enjoy less strain on your hands, as this mitt is specially designed for everyday use and ease.
Kleen Mitt is designed with superior flexibility, comfort and excellent multipurpose features for the toughest grime and build up. The KLEEN Mitt has the heaviest grade scouring surface to make the toughest jobs easier for you. When it’s time to replace the heavy grade scouring pad, simply detach and replace with a new pad. Kleen Mitt makes the job quicker and much easier; Save time cleaning dirty objects inside or outside – whether it’s rust on a barbecue or a stove, it’ll effectively get the job done. Use it instead of steel wool and metal scouring pads to clean charcoal grills, rusted or grimy yard equipment, as well as countless other industrial and commercial applications. Ideal for household environments or anywhere that involves cleaning automotive, industrial, janitorial, workshop, metalwork's, grilling and more!
SCOURING MITT: Reusable, fine grade, scratch-free scouring pad for removing hard-to-remove substances and residue from any surface! This mitt offers mildew resistance, water resistance, and ergonomic features for many different environment usages. Can be used wet or dry.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning hard to reach spots, the barbecue, automobile, workshops, cooking equipment, metalwork and more household items.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable cleaning fine grade scouring pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this mitt is flexible and spacious for your hands! Enjoy less strain on your hands, as this mitt is specially designed for everyday use and ease.
Kleen Mitt is designed with superior flexibility, comfort and excellent multipurpose features for the toughest grime and build up. The KLEEN Mitt has the heaviest grade scouring surface to make the toughest jobs easier for you. When it’s time to replace the heavy grade scouring pad, simply detach and replace with a new pad. Kleen Mitt makes the job quicker and much easier; Save time cleaning dirty objects inside or outside – whether it’s rust on a barbecue or a stove, it’ll effectively get the job done. Use it instead of steel wool and metal scouring pads to clean charcoal grills, rusted or grimy yard equipment, as well as countless other industrial and commercial applications. Ideal for household environments or anywhere that involves cleaning automotive, industrial, janitorial, workshop, metalwork's, grilling and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle, 6PK (49860)
- SIMPLE SPACES Dish Scrub Brush Plastic (YB33273L)
- PFERD Shoe Handle Scratch Brush - Economy - 4x16 Rows, Carbon Steel Wire (85051)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078992)
- POPULAR LIFE Kleen Mitt Polish Mitt Refill, Right Hand, OSFM (PL-MS-KMPM-2-RHRF-36)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Right Hand (PL-MS-KMBM-4-RHGL)
- POPULAR LIFE Kleen Mitt Pet Glove, OSFM, Right Hand (PL-MS-KMPTM-6-RHGL)
- POPULAR LIFE Kleen Mitt Glove, Medium Grade Scouring Pad, Green, Right Hand (PL-MS-KMGG-7-RHGL)
- POPULAR LIFE Kleen Mitt Polish Glove, Right Hand, OSFM (PL-MS-KMPM-2-RHGL)
- POPULAR LIFE Kleen Mitt, Fine Grade Scouring Pad White Mitt, Left Hand (PL-MS-KMWM-5-LHGL)
- MR. CLEAN Ultra Foamy Heavy Duty Cleaning Pad For All Purpose 4.6 in. L, 3PK (80768098)
- Popular Life Sponges and Scouring Pads