Shop All Planters & Window Boxes
Poppelmann
Poppelmann VAA9183PK 8.25 in. Plastic Hanging Basket; White & Gray - Pack of 3
Mfr # VAA9183PK
Zoro # G803758273
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Poppelmann
- MFR # VAA9183PK
- Zoro # G803758273
- UPC # 692599081760
- Country of Origin China
- Category Planters & Window Boxes
Description
Introducing the 7.5 in. TEKU Plastic Nursery Pots with Hangers. The pots measure 7.5 in. round at the top and 5 in. D. Included are 3 White Plastic Clip Style Hangers measuring 15 in. L. Decorate your home. deck or patio with these wonderful white and gray hanging basket/planters. Uniquely colored. durable. weather proof. decorative pots are wonderful for all your plants. Rapid growth and healthier plants due to ideal irrigation and drainage. 1 single drainage hole at the bottom. allowing a .75 in. reservoir. with 4 optional fast draining punch out locations. FeaturesWhite with dark gray interiorExtensive use of recycled materialLightweight. easy stacking when not in usePack of 3SpecificationsColor: White & Dark GraySize: 8.25"Material: PlasticStyle: ClassicContainer Volume: 2 QuartsIndoor/Outdoor: Indoor.OutdoorDimension: 5.2" H x 8.25" W x 8.25" LWeight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21" (60-015-010301-RT)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1520-X)
- ESPOMAMPANY 36LB Tree Tone (TR36)
- POPPELMANN Poppelmann VAA717P10 6 in. Plastic Pot White & Gray - Pack of 10 (VAA717P10)
- POPPELMANN 4 in dia Plastic Terra Cotta Pots 12PK (TO10D1012)
- POPPELMANN Poppelmann T55BL817 2 in. Plastic Pot; Black - Pack of 50 (T55BL817)
- POPPELMANN Poppelmann TO8D81730 3 in. dia. Plastic Terra Cotta Pots - Pack of 30 (TO8D81730)
- GARDEN HIGHLIGHT 28 in. Regal Plant Stand, Antique Brass (S048-85)
- NATURE SPRING 3-tier Plant Stand, Indoor/Outdoor Folding Spiral Stairs Wrought Iron with Staggered Shelves, Black (406768IGZ)
- RED STAR Molded Fiber-Clay Urn (FM 013)
- Poppelmann Landscaping Materials