Shop All Flags
Poolmats
Pirate Flag Poolsaic 59 inches 67B00-00033
Mfr # 67B00-00033
Zoro # G804023721
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Jolly Roger design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 59" (~ 5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Zero Turn Tractor Cover, 50"W (52-233-031001-EC)
- 9 LIVES 9Lives Ocean White Fish Tuna Cat Food Singles 5.5 oz. Can, PK24 (7910000073)
- STENS Bushing Kit 225-829 For Club Car 1015583 (225-829)
- SPARTAN Mosquito Pro Tech Insect Repellent Device For Mosquitoes, 2PK (113956)
- NYLGLO Washington State Flag, 3x5 Ft (145760)
- PATIOPLUS Black Labrador by the Mail Box Flag Garden Size (PA895158)
- NYLGLO US Flag Set, indoor, 3x5 Ft (31400)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- DICKSONS Dicksons M010127 13 x 24 in. Flag Double Applique Popcicle Rwb Stick Polyester Garden (M010127)
- NYLGLO US Flag, 6x10 Ft, Nylon (2300)
- SUN JOE 3 x 5-Ft Ukrainian National Flag Polyester, Brass Grommets (F3X5-UKR)
- Poolmats Flags