Shop All Pool Slides
Poolmats
Palm Trees Poolsaic -purple- 59 inches 67B00-00027
Mfr # 67B00-00027
Zoro # G504048864
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Poolmats
- MFR # 67B00-00027
- Zoro # G504048864
- Country of Origin United States
- Category Pool Slides
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Palm trees mosaic design.
Color options available.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 59" (~ 5 ft.).
Thickness: 1/8".
Shape: Circle.
Color: Purple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Arm Fits Massey Ferguson 175 165 31 3165 30 (523112M91)
- STENS Thermal Relief Valve For Inlet 3/8", Max Temp 140°F; 758-613 (758-613)
- THETFORD Thetford 32512 Premium RV Rubber Roof Cleaner and Conditioner - 32 oz. (32512)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- POOLMATS Palm Trees Poolsaic -blue- 29 inches 67B00-00029 (67B00-00029)
- SR SMITH Sr Smith 688-209-58124 Turbo Twister Pool Slide - Right Turn - Gray Granite (688-209-58124)
- LASTPLAY 1 in. Poly Check Ball (LA736054)
- POOLCANDY PoolCandy PC2748GDR Glitter Dragon - 48 in. Jumbo Beach & Pool Tube (PC2748GDR)
- Poolmats Pool Slides