Shop All Pool Accessories
Poolmats
Compass Poolsaic 59 inches 67B00-00001
Mfr # 67B00-00001
Zoro # G904173753
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Poolmats
- MFR # 67B00-00001
- Zoro # G904173753
- UPC # 747925364410
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Compass mosaic design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 59" (~ 5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- MTD Throttle Trigger (753-06791)
- KRAFT TOOL Gauge Rake Sled Replacement Hardware (CC975-04)
- APACHE PW Wand, Telescoping, 4000 PSI, 18 ft. (99023768)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- BACKSEAT 26 x 8 ft. PVC Extrusion Radius (BA974165)
- BALBOA WATER GROUP Balboa Water Group 900139WW Cyclone Euro Jet Assembly (PFW900139WW)
- WATERWAY Pool Face Plate (WW3111450B)
- HARWIL Harwil Q-12DS-C2-BEACH 0.5 in. MPT with 6 Pin Flow Switch Factory Set for Beachcomber (Q-12DS-C2/BEACH)
- Poolmats Pool Accessories