Shop All Pool Accessories
Poolmats
Celtic Shamrock Poolsaic 59 inches 67B00-00077
Mfr # 67B00-00077
Zoro # G804173501
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Poolmats
- MFR # 67B00-00077
- Zoro # G804173501
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Shamrock mosaic design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 59" (~ 5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Rat and Mouse Bait (32345)
- DURAMAX 6x6 StoreMate Plus Vinyl Shed w/floor (30425)
- DB ELECTRICAL NEW PTO Shifter Plate for Farmtrac Tractor 35 45 60 /ESL10898 (1112-6014)
- MTD Ignition Module (951-15869)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- PENTAIR Easy Touch Pool Spa System with 40K Intellichlor (EC-520705)
- LASCO 2 x 4 in. PVC Threaded Nipple (PV220040)
- HARD TOP No.9 Winterizing Plug with Brass Wing Nut (HA974320)
- APC Apc FC-2812 Cartridge 7.75 x 5 in. (APCC7439)
- Poolmats Pool Accessories