Shop All Pool Accessories
Poolmats
Celtic Shamrock Poolsaic 29 inches 67B00-00076
Mfr # 67B00-00076
Zoro # G504173528
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Poolmats
- MFR # 67B00-00076
- Zoro # G504173528
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Shamrock mosaic design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 15 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-13-P)
- ECHO Blade Conversion Kit (99944200422)
- E-Z UP Instant Shelter Heavy Duty Stakes, Q, PK4 (SHD3QRP4SGCB)
- CHIRP SQUIRREL/CRITTER FD 10LB (14982)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOL CENTRAL 20 in. Blue Mosaic Inflatable Beach Ball (34958633)
- CHAMPLAIN PLASTICS INC Champlain Plastics R0316300 Drain Plug Grommet Replacement Kit (R0316300)
- LASCO 2 in. PVC Threaded Nipple (PV220020)
- A&A BOLT & SCREW 0.63 in. Nut for Flange Bolt (V2670HDG)
- Poolmats Pool Accessories