Shop All Pool Accessories
Poolmats
Aquatic Fish Poolsaic 29 inches 67B00-00016
Mfr # 67B00-00016
Zoro # G604173695
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Poolmats
- MFR # 67B00-00016
- Zoro # G604173695
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Aquatic fishbowl design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Wheel Barrow Tire 4.10/3.50-4 4PR P606 SAWTOOTH (WD1304)
- GLOBAL HARVEST FOODS BIRD FD BERRY BRST 10# (13636)
- PAVESTONE Lava Rock, Red (54341)
- STENS Starter Solenoid For Scag Freedom Z, Swzt Walk Behind 483278 435-435 (435-435)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- LASCO 2 in. PVC Threaded Nipple (PV220020)
- JED POOL TOOLS Leaf Rake, Plastic, 18" H, 15" dia. (30-190)
- WATERCO Waterco 635028 Supatuf Body O-Ring (635028)
- POWER HOUSE Top Air Plug Poly Jet Body Fits WW2105860 (PO972313)
- WATERCO Waterco 31B0077 Baker Hydro Union Adapter (31B0077)
- Poolmats Pool Accessories