Shop All Flags
Poolmats
American Flag Pool Emblem 59 inches 67B00-00073_American
Mfr # 67B00-00073
Zoro # G804010233
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
American flag design.
100% made in U.S.A.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
UV resistant.
Diameter: 59" W x 36" H.
Thickness: 1/8".
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Long Blower Floor Nozzle, 22" Size (191G09-6)
- BRIGGS & STRATTON Governor Link Spring (692207)
- BIRCHMEIER Birchmeier Flox 10 AT3 Backpack Sprayer (10956101AT3)
- CONTINENTAL Pressure Washer Hose, 1/4,100 ft, 3000 psi (20023687)
- NYLGLO Norway Flag, 3x5 Ft, Nylon (196446)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- NYLGLO Alaska State Flag, 3x5 Ft (140165)
- NYLGLO New Mexico State Flag, 3x5 Ft (143760)
- BOCA JUNIORS Boca Juniors FLAGBJ Flag (FLAGBJ)
- ANNIN FLAGMAKERS Parade Flag Carrying Belt, Leather (660005)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- Poolmats Flags, Banners & Accessories