Poolmaster

Jumbo Hose Hanger


product price: $52.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

For organizing and hanging any pool vacuum hose, this Jumbo Hanger can HANG on any wood or iron fence up to 1-3/8 in. or MOUNT to any solid surface. The oversize hanger allows you to wind multiple rotations of pool vacuum hose into a neat and tidy bundle, keeping your vacuum hose securely in place until the next use. Can be used for other outdoor needs like hanging lanterns, plants, wind chimes and more. Made from durable polypropylene, the Jumbo Hanger has been integrated with reinforcement grooves at the hanger's curve and at the hang/mount point. The polypropylene material has slight flexibility that aids functionality. Overall size measures 5 in. W x 7.7 in. H x 5.5 in. L. Hardware not included.Extra large hanger is designed to hang or mount to most fencing optionsHang over wooden or iron fencing up to 1-3/8 in. D or mount to any hard surface hardware not includedSpecially designed jumbo hanger allows for multiple winding rotations of pool vacuum hose, keeping the hose bundled neat and tidyCan be used to hang other outdoor decor like lanterns, hanging plants, wind chimes etc.Made from durable, weather-resistant polypropylene with integrated reinforcement grooves5 in. W x 7.7 in. H x 5.5 in. L, overall size. WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.