Shop All Pool and Spa Chemicals
This Product is Discontinued
Pool Essentials
Pool Shock, Granular, 13.4 oz., White, PK36 (Discontinued)
Mfr # 25136ESS
Zoro # G3794745
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Pool
- Form Granular
- Size 13.4 oz
- pH Range 5 to 6
- Color White
Product Information
- Brand Pool Essentials
- MFR # 25136ESS
- Zoro # G3794745
- UPC # 014746646422
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 13.4 oz |
Container Size | 13.4 oz |
Details
Sub-Category | Pool |
Item | Pool Shock |
Form | Granular |
pH Range | 5 to 6 |
Color | White |
Treats Up To | Dependent on Adjustment Needed |
Fragrance | Chlorine |
Container Type | Packet |
Product Label | Shock |
pH Level | 5 to 6 |
Product Grouping | Pool Shock |
Cleaner Form | Granular |
pH Value | Neutral |
Description
Pool Shock, Product Label Shock, Container Type Packet, Container Size 13.4 oz, Cleaner Form Granular, pH Value Neutral, pH Level 5 to 6, Color White, Fragrance Chlorine, Package Quantity 36
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.