Shop All Pool Cleaners
Pool Central
Pool Central 32590874 18.5 in. Professional Swimming Pool Leaf Rake Skimmer Head with Ultra-Deep Mesh Bag
Mfr # 32590874
Zoro # G704131380
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pool Central
- MFR # 32590874
- Zoro # G704131380
- UPC # 191296000222
- Country of Origin China
- Category Pool Cleaners
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Durable aluminum frame
- Lightweight
- Ultra-deep black net bag
- Helps to scoop debris easily
- Pole slides over skimmer handle
- Push-release buttons keep pole secure
- Attaches to most standard size poles (1.25" diameter) - not included
- Frame: 15.5"H x 18.5"W x 1"D
- Net: 18" wide x 19.5" deep
- Handle: 6.5" long x 1" D
- Material(s): Aluminum/Nylon Mesh
- Weight: 2.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- POWERPLAY Valve Top Assembly Replacement Hi-Flow Pool (PO198132)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (2000XAR)
- POOL CENTRAL Blue Assorted Pool Maintenance Cleaning Kit - 6 Piece (34219241)
- POOL CENTRAL 30 ft. x 2 in. Blue Assorted Pool Maintenance Cleaning Kit - 7 Piece (34219240)
- POOL CENTRAL Pool Central 32037733 6 - 12 in. Adjustable Blue Aluminum Swimming Pool Telescopic Pole for Vacuums & Skimmers (32037733)
- POOL CENTRAL Pool Central 32803040 Pool & Spa Vacuum Maintenance Kit with Leaf Skimmer & Brush; 75 in. - 6 Piece (32803040)
- GECKO ALLIANCE Gecko Alliance 542-9600B Waterway Skimmer Venturi Basket (WW5429600B)
- JED POOL TOOLS Backwash Hose, 1-1/2"X50 ft. (60-640-050)
- APC Apc B-33 C10834 Skimmer Basket (APCB33)
- Pool Central Pool Cleaners