Shop All Bar Clamps
Pony Tools
Pony Tools 52 0.50 in. Pony Bar Clamp Fixture Set For Black Pipe
Mfr # 104000
Zoro # G904068585
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pony Tools
- MFR # 104000
- Zoro # G904068585
- Country of Origin China
- Category Bar Clamps
Description
Features
- 1/2 in. Pony Bar Clamp Fixture Set For Black Pipe.
- Baked Enamel Finish 1 Set Makes 1 Clamp Exclusive Extended Clutches.
- Clamping Faces 1-1/2 in. Square, Screw 1/2 in. Diameter Cold Drawn Steel Smoothly Cut Square Threads.
- Attractive Color Clam Shell.
- Dimension - 5.1 x 5.8 x 1.8 in.
- Item Weight - 1.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thrust Spindle D=M08 L=64, 6 Thermoplastic, Comp:Steel Grub Screw L1=L-4, 6 Mm (K0394.08064)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- VIM PRODUCTS 12 DR 18 HEAVY DUTY 90T RATCHET (VIMHDR818)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader Set, 2-Piece (CLP51518)
- BESSEY Variable Angle Device 2 PK (VAD)
- BESSEY 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- XYZ MANUFACTURING2 6 in. Xtreme Bar Clamp (8SLIP SHEET)
- ROMAC SNAP SCC-166 X 6 OTHER CLAMP (152-16606)
- Pony Tools Clamps