Pony Tools 32150 1.5 In. Pony Isd Hand Clamp
Mfr # 4885372
Zoro # G904089474
Product Information
- Brand Pony Tools
- MFR # 4885372
- Zoro # G904089474
- Country of Origin China
- Category Arm, Back, and Foot Rests
Description
Light, use on metal, wood, plastics, fabric-ready, willing extra hands for use wherever spring pressure is adequate, and speed is essential. Modern highly engineered design, the spread between handle-ends is minimized; handle shape and contours are most comfortable in the hands; at full opening capacity the point of pressure remains at the jaw tips; at full nominal opening capacity the jaws do not go beyond parallel; handles do not tend to slip out of the hands; full range of four sizes. Steel jaws, heavily plated for smooth, bright finish and to prevent rust. Heavy, tempered steel springs, all four sizes are offered with complete options of poly-vinyl protected tips, or both, for added comfort to the hands and/or to protect the work.
Features- Non-marring jaws and riveted head assembly.
- Clamps tightly with just a squeeze and releases with the press of a lever.
- Dual Durometer handle design for comfort.
- Size - 1-1/2 in.
- Item Weight - .32.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- INVISIDOOR Remote Control Electro-magnetic Lock System for Bookcase (ID.LATCH-MOTOR.02)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- MADISON PARK Twin Size Blanket, White (MP51N-5162)
- 3M Foot Rest for Standing Desks, 19.98 x 4.2 x 19.97, Black (FR200B)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- ALERA Relaxing Adjustable Footrest, 13.75w x 17.75d x 4.5 to 6.75h, Black (ALEFS212)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- Pony Tools Arm, Back, and Foot Rests