Shop All Pond & Fountain Pumps
Pond Boss
Waterfall Pump, ABS, 3/8 HP, 10 psi, 120V
Mfr # 52355
Zoro # G0203780
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/8 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 3,540
- Amps 2.5 A
- Max. Head 22 ft
Product Information
- Brand Pond Boss
- MFR # 52355
- Zoro # G0203780
- UPC # 871980012891
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 10 1/2 in |
Height | 6 in |
Cord Length | 18 ft |
Max. Dia. Solids | 19/64 in |
Width | 4 3/4 in |
Solid Diameter (Maximum) | 0.3 in |
Compatible Discharge Pipe Size | 2 in |
Overall Width | 4.8 in |
Overall Height | 6 in |
Overall Length | 10.5 in |
Manufacturer Warranty Length | 3 yr |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 3/8 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 18 ft, Flow Rate @ 5 ft of Head (Maximum) 72 gpm, Flow Rate @ 10 ft of Head (Maximum) 59.6 gpm, Flow Rate @ 15 ft of Head (Maximum) 42.5 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 18 ft, Pump Type Waterfall Pump, Submersible Yes, Amps 2.5 A, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-855 (1255AR1041MRSVV)
- SQUIRE COGSWELL Liquid Ring Vacuum Pumps: Compact, Motor Mount (SM30A)
- DAYTON Seal Plate (PP27183160401G)
- FILL-RITE Bypass Valve Assembly (KIT700BV)
- POND BOSS Complete Filter Kit, w/Pump, 500 gal. (52734)
- POND BOSS Fountain Pump, 140 GPH (52712)
- POND BOSS Fountain Pump, ABS, 3/64 HP, 4 psi, 120V (52342)
- POND BOSS Pond Pump, 575 GPH (52716)
- POND BOSS Pond Sludge Remover, 64oz. (54215)
- POND BOSS Algaecide, for Pond and Fountains, 64oz. (54169)
- PONDMASTER 350 GPH Pond Pump. Rigid Pre-Filter. 18' power cord. (02523)
- Pond Boss Pond & Fountain Pumps