Shop All Pond & Fountain Pumps
Pond Boss
Waterfall Pump, ABS, 17/64 HP, 10 psi, 120V
Mfr # 52353
Zoro # G0203799
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 17/64 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 2,880
- Amps 1.8 A
- Max. Head 18 ft
Product Information
- Brand Pond Boss
- MFR # 52353
- Zoro # G0203799
- UPC # 871980012884
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 10 1/2 in |
Height | 6 in |
Cord Length | 15 ft |
Max. Dia. Solids | 19/64 in |
Width | 4 3/4 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 1 1/2 in |
Overall Length | 10.5 in |
Overall Width | 4.8 in |
Overall Height | 6 in |
Solid Diameter (Maximum) | 0.3 in |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 17/64 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 18 ft, Flow Rate @ 5 ft of Head (Maximum) 50.8 gpm, Flow Rate @ 10 ft of Head (Maximum) 40.1 gpm, Flow Rate @ 15 ft of Head (Maximum) 23 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 15 ft, Pump Type Waterfall Pump, Submersible Yes, Amps 1.8 A, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Hot Water Meter, Wmh 112 Hot Wtr Mtr 1Gal (WMH-A-C-07-1)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm (C143154CD1F)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (009-BF5-J)
- TSURUMI 2" 3/4 HP Heavy Duty Submersible Trash Pump (HSD2.55S-63 (115V))
- POND BOSS Fountain Pump, 140 GPH (52712)
- POND BOSS Pond Pump, 225 GPH (52354)
- POND BOSS Waterfall Pump, ABS, 3/32 HP, 7 psi, 120V (52717)
- POND BOSS Pond Sludge Remover, 64oz. (54215)
- POND BOSS Waterfall Pump, ABS, 9/64 HP, 9 psi, 120V (52719)
- POND BOSS POND PUMP 420GPH 120V (PP350)
- DAYTON Pump, Fountain, 3/4 HP (5RWG3)
- Pond Boss Pond & Fountain Pumps