Shop All Pond Accessories
Pond Boss
Pond Pressure Fltr/Clarifier, UV, 2300 gph
Mfr # 52387
Zoro # G0203589
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in, 1 in Tubing
- Max. Flow (GPH) 2,300
- Features Adjustable Connection Size
- Voltage 120 V
- Height (In.) 13 in
Product Information
- Brand Pond Boss
- MFR # 52387
- Zoro # G0203589
- UPC # 871980012501
- Country of Origin China
- Category Pond Accessories
Dimensions
Connection Size | 3/4 in, 1 in Tubing |
Height (In.) | 13 in |
Cord Length | 16 ft |
Length (In.) | 12 in |
Width (In.) | 9 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in |
Overall Height | 13 in |
Overall Width | 9 in |
Compatible Intake Pipe Size | 3/4 in, 1 in |
Overall Length | 12 in |
Description
Filter Clarifier, Filter Type Biological BioBalls, Fine and Coarse Filter Pads, For Pond Capacity 1,200 gal, Compatible Intake Pipe Size 3/4 in, 1 in, Compatible Discharge Pipe Size 3/4 in, 1 in, Intake Type Barbed, Maximum Flow Rate 38.3 gpm, Discharge Type Barbed, Cord Length 16 ft, Overall Height 13 in, Overall Width 9 in, Nameplate Voltage 120V AC, Features Blue 2W LED Light to Illuminate Waterfall, Energy Saving, Minimum Flow Rate 8.3 gpm, Includes Transformer for LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPEN Mini White Pump Kit 100-250 V (83939)
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- FINISH THOMPSON Spout O-Ring, EPDM, Black (106154)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 90 GPM (666152-2EB-C)
- POND BOSS Pond UV Clarifier, UV, 575 gph, 16 ft. Cord (52735)
- POND BOSS Aeration Tubing, 1/2in. dia., 30 psi, Vinyl (34126)
- POND BOSS Pond Skin Liner, 20 ft. L, 13 ft.W, PVC (52370)
- POND BOSS Replacement UV Bulb, for FUVFL (52414)
- POND BOSS Square Plant Basket, 10" (52376)
- POND BOSS Pond Boss 032061 Universal Pump Filter Box (32061)
- PONDMASTER CPF2000 Filter Has Bio Media & Foam Filter Pad (05440)
- Pond Boss Pond Accessories