Shop All Pool Light Fixtures
Pond Boss
Pond Light Kit, 12V, 3W, LED, 30 ft. Cord
Mfr # 52774
Zoro # G9555366
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 0.5 W
- Housing Material ABS
- Voltage 12V
- Watts 3 W
- Number of Lamps 6
Product Information
- Brand Pond Boss
- MFR # 52774
- Zoro # G9555366
- UPC # 871980005596
- Country of Origin China
- Category Pool Light Fixtures
Dimensions
Cord Length | 30 ft |
Details
Lamp Watts | 0.5 W |
Item | Pond Light |
Housing Material | ABS |
Voltage | 12V |
Watts | 3 W |
Number of Lamps | 6 |
Lamp Type | Led |
Includes | (6) LED Lights, Low Voltage Transformer |
Application | For Underwater Pond and Landscape Lighting |
Nameplate Voltage | 12V AC |
Lighting Technology | LED |
Number of Lights | 6 |
Power Consumption | 3 W |
Power Output | 3 W |
Description
Pond Light, Compatible Manufacturer Part Number Not Applicable, Cord Length 30 ft, Includes (6) LED Lights, Low Voltage Transformer, Lighting Technology LED, Nameplate Voltage 12V AC, Number of Lights 6, Power Consumption 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- AFTERMARKET Magneto Push Pull Ignition Switch Fits IH Fits FARMALL Fits Cub A B C H (54207DB)
- SUN SEED Sunsations Alfalfa Hay (88056)
- JT EATON Rodenticide, Green Pellets, 4 lb. Pail, 128PK (754)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- POND BOSS Container Fountain Kit, w/Light (52709)
- BALBOA WATER GROUP Balboa Water Group 21095 12V Light Porthole With Amp (BB21095)
- NEWALTHLETE All Limelight Spas Pillow, Cool Grey (NE1623350)
- WATERCO Britestream FX2T4 Light with 150 ft. Cord (FX2T4-150)
- Pond Boss Pool Light Fixtures