Shop All Pond & Fountain Pumps
Pond Boss
Fountain Pump, ABS, 1/64 HP, 2 psi, 120V
Mfr # 52341
Zoro # G0203771
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/64 hp
- Voltage 120V AC
- Amps 0.12 A
- Max. Head 4.1 ft
- Length 3 1/2 in
Product Information
- Brand Pond Boss
- MFR # 52341
- Zoro # G0203771
- UPC # 871980012686
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 3 1/2 in |
Height | 2 in |
Cord Length | 16 ft |
Width | 2 1/2 in |
Max. Dia. Solids | 1/16 in |
Minimum Depth Required | 3 in |
Overall Length | 3.5 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 2 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Width | 2.5 in |
Spray Height (Maximum) | 3 ft |
Description
Fountain Pump, Nameplate Voltage 120V AC, Horsepower 1/64 hp, Solid Diameter (Maximum) 0.06 in, Minimum Depth Required 3 in, Spray Height (Maximum) 3 ft, Spray Width (Maximum) Not Applicable, Cord Length 16 ft, Amps 0.12 A, Compatible with Media Type Freshwater, Duty Cycle Continuous, Features Magnetic Drive Pumps, Oil Free, Shut-Off Sensor prevents Pump Burnout, Maximum Feet of Head 4.1 ft, Frequency 60 Hz, Housing Material ABS, Impeller Material ABS, Includes 1/2 in Tubing, 5/8 in Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Polypropylene Rotary Pump, 2 Vane 1 Gallon Per 16 Revolutions (ZE1014)
- DAYTON SuctionStrainer, 7 Dia, 4 NPT, Side Sq Perf (2EHE8)
- DAYTON Gear Pump Mechanical Seal, Viton(r) (4KHL3)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Vertical Switch, 0.5HP 115V (FPZT7350)
- POND BOSS Waterfall Pump, ABS, 17/64 HP, 10 psi, 120V (52353)
- POND BOSS Fountain Pump, 140 GPH (52712)
- POND BOSS Fountain Pump, ABS, 1/64HP, 2 psi, LED Light (52768)
- POND BOSS Fountain Pump, 50 GPH (52769)
- POND BOSS Pond Sludge Remover, 64oz. (54215)
- POND BOSS Waterfall Pump, ABS, 3/32 HP, 7 psi, 120V (52717)
- BECKETT Beckett 2100 GPH Waterfall Pump, FC Series (FC1900-FC2100)
- Pond Boss Pond & Fountain Pumps