Shop All Test Leads & Probes
Pomona Electronics
RF Adapter Kit, 20 pcs.
Mfr # 5748
Zoro # G7454002
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description SMA to BNC or BNC to Double Banana Plug
- Includes N-Type Male and Female; BNC Male and Female; TNC Male and Female; SMA Male and Female; Coupler; Double Banana Plug; Double Binding Post; UHF Male and Female; Mini UHF Male and Female; F Male and Female; RCA Male and Female; Signal Sampler
- Features All Connectors Feature Gold Plated Center Contacts and Silver Plated Bodies
- Number of Pieces 20
- Special Features Allow Users to Make Their Own Adapter Combinations Such As SMA to BNC or BNC to Double Banana Plugs
Product Information
- Brand Pomona Electronics
- MFR # 5748
- Zoro # G7454002
- UPC # 095969205832
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Details
Item | Maxi Universal Adapter Kit |
Plug and Connector Description | SMA to BNC or BNC to Double Banana Plug |
Includes | N-Type Male and Female; BNC Male and Female; TNC Male and Female; SMA Male and Female; Coupler; Double Banana Plug; Double Binding Post; UHF Male and Female; Mini UHF Male and Female; F Male and Female; RCA Male and Female; Signal Sampler |
Features | All Connectors Feature Gold Plated Center Contacts and Silver Plated Bodies |
Number of Pieces | 20 |
Special Features | Allow Users to Make Their Own Adapter Combinations Such As SMA to BNC or BNC to Double Banana Plugs |
Description
RF Adapter Kit, Number of Pieces 20, Includes N-Type Male and Female, BNC Male and Female, TNC Male and Female, SMA Male and Female, Coupler, Double Banana Plug, Double Binding Post, UHF Male and Female, Mini UHF Male and Female, F Male and Female, RCA Male and Female, Signal Sampler, Special Features Allow Users to Make Their Own Adapter Combinations Such As SMA to BNC or BNC to Double Banana Plugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Medium (HG6022)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- POMONA ELECTRONICS Alligator Clips, Black, Red, 150 Vrms (2630)
- POMONA ELECTRONICS Cord, Patch, 45 Vdc, 5 A (MG-B-12-0)
- POMONA ELECTRONICS Mini Banana Plug, 30VAC/60VDC, Amber, PK10 (3276)
- POMONA ELECTRONICS Test Leads, 48in. L, Red/Black, 1000 Vrms (6358)
- POMONA ELECTRONICS Banana Jack to Plug Adapter, 1-6/7 In. L (6728-2)
- POMONA ELECTRONICS Banana Jack, 30VAC/60VDC, Silver, PK10 (3267)
- POMONA ELECTRONICS BNC Adapter, Female Panel, 500 Vrms (2451)
- Pomona Electronics Test Leads & Probes