Shop All Patio Club Chairs & Chaise Lounges
Polywood
Vineyard Patio Set with Black/Grey Mist, Newport Table and Rocking Chair.
Mfr # 633PWS721980
Zoro # G511575452
product price: $3,506.99
/ea
Free Shipping & Returns
$3,506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS721980
- Zoro # G511575452
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The POLYWOOD vineyard Black / Grey Mist 4-piece deep seating patio set with Newport tables and Vineyard rocking chair is a sophisticated yet casual addition to any outdoor entertaining space. This set comes with one Newport coffee table one Newport end table one deep seating rocking chair and one settee from the Vineyard collection for a complementary aesthetic providing guests with a comfortable spot to relax and enjoy cocktails small plates or even desserts. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the attractive Black coloring of this set UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The tables settee and chair are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the chair and settee feature plush quick drying Grey Mist cushions for enhanced comfort and support. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1Vineyard deep seating patio settee- 1 Newport coffee table- 1Newport end table- 1 Vineyard deep seating rocking chairCoffee Table Dimensions:Width: 42''Depth: 27 3/8''Height: 17''End Table Dimensions:Width: 22 1/4''Depth: 22 1/4''Height: 17''Rocking Chair Dimensions:Width: 28 1/2''Depth: 37''Height: 29 1/4''Settee Dimensions:Width: 51 1/2''Depth: 33 1/4''Height: 31 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snow Shovel, 36 in Wood D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (12U487)
- GOOD LAND BEE SUPPLY Professional Beekeeping Protective Full Body Suit with Hat & Veil - Large (GLFS-L)
- SUPERTHRIVE Plant Nutrients 1 pt (STPINT-12)
- LEISURE SPORTS 1107 Leisure Sports Gravity Bike Stand Bicycle Rack for Storage or Display, Holds Two Bicycles (312415QQM)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- LIVING ACCENTS Swing Seat 5' Traditnal (H-25)
- GROSFILLEX Bistro Side Chair, White (US495504)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- PROPATION Cedar Adirondack Collection (PR51800)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- Polywood Patio Furniture