Shop All Dining Room Tables & Sets
Polywood
Vineyard 7-Piece Teak Dining Set with Farmhouse Trestle Table
Mfr # 633PWS3401TE
Zoro # G811578337
product price: $4,533.99
/ea
Free Shipping & Returns
$4,533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS3401TE
- Zoro # G811578337
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create an inviting outdoor space with this POLYWOOD Vineyard 7-piece Teak dining set. This set allows you to seat up to six people and includes a 37'' x 72'' Farmhouse Trestle table 2 Vineyard arm chairs and 4 Vineyard side chairs. Designed for your comfort the table has ample leg room and plenty of tabletop space and the chairs feature arched backs and contoured seats. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the set's Teak color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The side chairs ship fully assembled while the arm chairs and table require some assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Farmhouse Trestle dining table- 2 Vineyard arm chairs- 4 Vineyard side chairsTable Dimensions:Width: 72 1/4''Depth: 37 3/4''Height: 29''Arm Chair Dimensions:Width: 24 7/8''Depth: 25 1/2''Height: 38 1/4''Side Chair Dimensions:Width: 19 1/4''Depth: 25 1/2''Height: 38 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- BASICS BY NPS Table, 20 W, 30 L, 13.5-27.75 H, Plastic Top, Grey (PT3020)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11664-11866-ZORO)
- FLASH FURNITURE Round Dining Table, Black Metal, Round Glss, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear (XU-TBG-6-GG)
- ALSTON QUALITY Alston Quality AC383-24 Melanie Aluminum Stool 24 in. H (AC383-24)
- EAST WEST FURNITURE East West NFC-OAK-C Norfolk Chair Upholstered Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-C)
- BAXTON STUDIO 53.9 W, 31.9 H, Fabric "100% Polyester", Plywood, MDF, LVL, Rubber Wood, Foam Top, Grey/Walnut Brown (214-11699-ZORO)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- BAXTON STUDIO Britte Mid-Century Dark Oak Brown Finished Square Wood Dining Table (161-10464)
- Polywood Dining Room Tables & Sets