Polywood

Vineyard 7-Piece Sand Dining Set with Farmhouse Trestle Table


product price: $4,783.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Create an inviting outdoor space with this POLYWOOD Vineyard 7-piece Sand dining set. This set allows you to seat up to six people and includes a 37'' x 72'' Farmhouse Trestle table 2 Vineyard arm chairs and 4 Vineyard side chairs. Designed for your comfort the table has ample leg room and plenty of tabletop space and the chairs feature arched backs and contoured seats. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the set's Sand color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The side chairs ship fully assembled while the arm chairs and table require some assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Farmhouse Trestle dining table- 2 Vineyard arm chairs- 4 Vineyard side chairsTable Dimensions:Width: 72 1/4''Depth: 37 3/4''Height: 29''Arm Chair Dimensions:Width: 24 7/8''Depth: 25 1/2''Height: 38 1/4''Side Chair Dimensions:Width: 19 1/4''Depth: 25 1/2''Height: 38 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.