Shop All Patio Club Chairs & Chaise Lounges
Polywood
Vineyard 4-Piece Sand Bench Seating Set
Mfr # 633PWS3561SA
Zoro # G511575636
product price: $2,137.99
/ea
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS3561SA
- Zoro # G511575636
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Beautify your deck or patio while providing a comfortable spot for guests to relax with this POLYWOOD Vineyard PWS356-1-SA 4-piece Sand bench seating set. This set features simple classic styling that is sure to add a charming touch to any outdoor space. This set provides everything you need to set up a complete area where guests can relax and enjoy an appetizer or cocktail including 1 Vineyard garden arm chair 1 Vineyard 48'' bench 1 Newport 18'' end table and 1 Newport 22'' x 36'' coffee table. Each simple yet stylish piece in the set is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.With UV inhibitors UV stabilizers and rich Sand coloring running throughout the high-density polyethylene material you can be sure the attractive finish won't fade over time. Each piece is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances they are also incredibly easy to clean with just soap and water. Both tables ship fully assembled; minimal assembly is required for the bench and chair.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Vineyard bench- 1 Vineyard garden arm chair- 1 Newport coffee table- 1 Newport end tableBench Dimensions:Width: 48 1/2''Depth: 24''Height: 35 1/4''Seat Width: 43''Seat Depth: 17 1/4''Seat Height: 17 1/4''Arm Chair Dimensions:Width: 25 1/2''Depth: 24''Height: 35 1/4''Seat Width: 20''Seat Depth: 17 1/4''Seat Height: 17 1/4''Coffee Table Dimensions:Length: 36''Width: 22''Height: 17''End Table Dimensions:Length: 18''Width: 18''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA7)
- NORTON ABRASIVES 16 ft x 400 ft Tarp, Plastic (63642506728)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X20)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X30)
- LIVING ACCENTS Swing Seat 5' Traditnal (H-25)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- EJOY Acapulco White Woven Patio Chair for Indoor and Outdoor Use Set of 1 Piece (AcapulcoChair_White_1pc)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood (JJ-C14703-BK-GG)
- SAFAVIEH 37.4 x 28.3 x 32.7 in. Brizio Adirondack Rocking Chair, Teak (PAT7042A)
- Polywood Patio Furniture