Shop All Bar Height Stools
Polywood
TD202SA La Casa Cafe Sand Bar Height Arm Chair
Mfr # 633TD202SA
Zoro # G211575806
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633TD202SA
- Zoro # G211575806
- Country of Origin China
- Category Bar Height Stools
Description
Bring a fresh modern look to your deck patio or any other outdoor entertainment area with the sleek styling and casual comfort of this POLYWOOD TD202SA La Casa Cafe Sand bar height arm chair! The perfect complement to a bar height table from the La Casa Cafe series sold separately this chair boasts a robust design with convenient arm rests and a contoured seat to give guests a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. Made from renowned POLYWOOD lumber this chair provides the look of painted wood without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the chair's attractive Sand coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. This durable chair is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 24 1/2''Depth: 21 3/4''Height: 47 1/8''Seat Dimensions:Width: 20 1/4''Depth: 16 1/2''Height: 30 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Clemence Ivory Upholstered Whitewashed Wood Armchair (158-8849)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- LIFETIME PRODUCTS Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- AMERIHOME Loft Black Metal Bar Stool, PK4 (BS030BSET)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- STOREX Stool, Active Seating, Wiggle, 13"Dia x 12"-18"H, Blue (STX00301U01C)
- SAFAVIEH Wildomar Stool- Burnt Oak - 24 X 15.8 X 15.8 In. (FOX6226A)
- BORAAM Boraam 61829 29 in. Seina Bar Stool; Cappuccino (61829)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- Polywood Bar Height Stools