Shop All Dining Room Chairs
Polywood
TD100TE La Casa Cafe Teak Dining Side Chair
Mfr # 633TD100TE
Zoro # G611520239
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633TD100TE
- Zoro # G611520239
- Country of Origin China
- Category Dining Room Chairs
Description
Bring a fresh modern look to your deck patio or any other outdoor entertainment area with the sleek styling and casual comfort of this POLYWOOD TD100TE La Casa Cafe Teak dining side chair! The perfect complement to a dining height table from the La Casa Cafe series sold separately this chair boasts a robust design with a contoured seat and back to give guests a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. Made from renowned POLYWOOD lumber this chair provides the look of painted wood without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the chair's attractive Teak coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. This durable chair is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances it is also incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 17''Depth: 21 1/4''Height: 34''Seat Dimensions:Width: 17''Depth: 16 1/2''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal (I 3028)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- ALSTON QUALITY Alston Quality 3654-Mahogany Infiniti Chair (3654/Mahogany)
- BAXTON STUDIO Kobe MidCentury Modern Natural Brown Finished Wood and Rattan Dining Chair (224-12834-ZORO)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- BAXTON STUDIO Riordan Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11359-Zoro)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Light Grey (DC055AR-LG)
- Polywood Dining Room Chairs