Shop All Patio Club Chairs & Chaise Lounges
Polywood
South Beach 5-Piece Slate Grey Patio Set with 4 Adirondack Chairs
Mfr # 633PWS1051GY
Zoro # G711575597
Free Shipping & Returns
$2,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS1051GY
- Zoro # G711575597
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Create an elegant approachable outdoor space with this POLYWOOD South Beach 5-piece Slate Grey patio set. This set seats up to four people and includes a round conversation table and 4 Adirondack chairs. Designed for your comfort each chair has a contoured seat and large armrests and the table is the perfect size for drinks and small dishes. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Slate Grey color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Assembly is required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Conversation table- 4 Adirondack chairsTable Dimensions:Width: 38''Depth: 38''Height: 18''Chair Dimensions:Width: 31 1/4''Depth: 33 3/4''Height: 38 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar W2485 Head Lamp 6 Led 48 Lumens (W2485)
- LOGO BRANDS Kansas City Chiefs Mini Size Composite Football (616-93MC-1)
- MAXX AIR MAXXAIR 00A04401K Maxxfan Vent Std 14" Manual - Black (00A04401K)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV6)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- RAINBOW OUTDOOR Alaska 4 Piece Seating Set with Cushions-Anthracite (RBO-ALASKA-ANT-4PC-CUSH)
- MODWAY Shore Outdoor Patio Aluminum Armless Chair, Silver and Navy (EEI-2263-SLV-NAV)
- MODWAY Shore Outdoor Patio Aluminum Bench, Silver and Gray (EEI-2252-SLV-GRY)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Chaise Lounge Chair (FOXCHS-GRY)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- Polywood Patio Furniture