Shop All Patio Club Chairs & Chaise Lounges
Polywood
R114BL Shaker Black Porch Rocking Chair
Mfr # 633R114BL
Zoro # G711575382
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633R114BL
- Zoro # G711575382
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Make your campground lakefront bed and breakfast or virtually any other operation feel like a leisurely retreat with this POLYWOOD R114BL Shaker Black porch rocking chair! Thanks to the ample armrests and perfectly rounded runners that allow guests to smoothly rock back and forth this chair's charming style and comfortable design make it an ideal fixture by a lake pool or fire pit. It is made from renowned POLYWOOD lumber slats which provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the chair's attractive Black coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The chair is built with marine-grade quality hardware to offer a product that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this chair is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 27 3/16''Depth: 34''Height: 45 1/4''Seat Dimensions:Width: 21''Depth: 19 3/4''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 015-217709 RV Radius Entrance Door - 26" x 72", Polar White (015-217709)
- SWISHER Belt-82 (4219)
- EMSCO GROUP Decorative Landscape Small Architectural Garden Rock (2183)
- ULTRASITE 1-Burner Adjustable Grill (630-3)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- HIGHWOOD USA highwood® Hamilton Folding Adirondack Chair, Adult - Black (AD-CHL1-BKE)
- RIO BRANDS Beach Backyard Chair (SC615-190946PK4)
- FLASH FURNITURE Blue Adirondack Patio Chairs with Cupholder, 2PK (2-LE-HMP-1045-10-BL-GG)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- JACK POST KN-10W Child Porch Rocker, White (118506)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- Polywood Outdoor Chairs