Shop All Patio Club Chairs & Chaise Lounges
Polywood
Presidential Sunset Red Patio Set with South Beach Side Table and 2 Rocking Chairs
Mfr # 633PWS1661SR
Zoro # G911575427
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS1661SR
- Zoro # G911575427
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Create a comfortable outdoor space with this POLYWOOD Presidential Sunset Red patio set. This set includes a South Beach side table and 2 rocking chairs. The side table complements the rocking chairs and is the perfect size for drinks and snacks. Designed for your comfort the chairs feature contoured backs and sloped runners that provide a smooth rocking rhythm. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Sunset Red color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Assembly is required.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 South Beach side table- 2 Presidential rocking chairsTable Dimensions:Width: 15''Depth: 19''Height: 18''Chair Dimensions:Width: 26 1/4''Depth: 33 3/4''Height: 42 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Lance EXTension, Pipe 48", Zinc (005031448)
- ZORO SELECT Bicycle Storage, 91inHx100-3/8inWx96inD (49P401)
- BENS Outdoor Head Net, 1.0mm Pore Size (0006-7200)
- JED POOL TOOLS Tools Professional Grade Bromine Dispenser (10-453)
- CLAUSTRO Tulip 3 Piece Metal Conversation Seating Set in White Satin (CL2613674)
- FLASH FURNITURE Blue Adirondack Patio Chairs with Cupholder, 2PK (2-LE-HMP-1045-10-BL-GG)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- TAFEE Outdoor Adirondack Chair, Aqua (OC-GD-1-AQUA)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- ALATERRE FURNITURE Grafton Eucalyptus 3-Seat Outdoor Bench with Gray Cushions (ANGT03EBO)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-GY-GG)
- Polywood Outdoor Chairs