Shop All End Tables
Polywood
Newport 18'' White End Table
Mfr # 633CT18WH
Zoro # G211520271
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633CT18WH
- Zoro # G211520271
- Country of Origin China
- Category End Tables
Description
The POLYWOOD Newport 18'' White end table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured with lounge seating or counter height chairs from the Newport collection sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to enjoy any appetizer entree dessert or cocktail. The tabletop is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the table's attractive White coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Overall Dimensions:Width: 18''Depth: 18''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- MONARCH SPECIALTIES Accent Table - Glossy White With Tempered Glass (I 3215)
- LORELL Square Lorell Occasional Corner Table, 24 W, 24 L, 20 H, Melamine Top, Mahogany (LLR61623)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood End Table w/Traditional X-Frame Design in Walnut (LFS-4002-WAL-GG)
- FLASH FURNITURE Eli Solid Wood Farmhouse End Table, Trestle Style Accent Table in Dark Gray (LFS-4005-DKGRY-GG)
- FLASH FURNITURE Rectangle End Table, 23.5" W, 15.75" L, 24" H, Laminate Top, Wood Grain (NAN-JH-1733-GG)
- Polywood End Tables