Shop All Dining Room Tables & Sets
Polywood
Nautical 7-Piece Mahogany Dining Set with 6 Folding Chairs and Nautical Trestle Table
Mfr # 633PWS2961MA
Zoro # G011578205
product price: $5,218.99
/ea
Free Shipping & Returns
$5,218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS2961MA
- Zoro # G011578205
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Create a casual outdoor space with this POLYWOOD Nautical 7-piece Mahogany dining set. This set allows you to seat up to six people and includes a Nautical Trestle dining table and 6 highback chairs. Designed for your comfort the table has rounded edges and plenty of legroom while the chairs are foldable and have three adjustable chair back locations. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Mahogany color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. Chairs ship assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical Trestle dining table- 6 Highback chairsTable Dimensions:Width: 73''Depth: 38 1/2''Height: 29''Chair Dimensions:Width: 25 1/2''Depth: 25 3/4''Height: 38 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 21" W Center Drawer, Black (CD1)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, Asian Night (HAR-ABOT-46X119-T-ELEC-ASIANNIGHT)
- CAFEWORKS Square CaféWorks™ Table, Walnut - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65684)
- VICKERMAN 50 ft. x 12 in. Douglas Fir Garland- 1350 Tips (A808712)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K46-36RXT-11P-S6132-2)
- SAFAVIEH Forest Drop Leaf Dining Table, Grey Wash (DTB1000C)
- FLASH FURNITURE Everly 60in Solid Wood Trestle Base Dining Table, Farmhouse Style Commercial Grade Table for 6 (KER-T-851-WHT-60-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K12-36RXT)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 24", Square, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-TR18B-3CFR-GG)
- Polywood Dining Room Tables & Sets