Shop All Outdoor Dining Sets
Polywood
Nautical 7-Piece Black Dining Set with 6 Folding Chairs
Mfr # 633PWS1251BL
Zoro # G711630968
product price: $4,191.99
/ea
Free Shipping & Returns
$4,191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633PWS1251BL
- Zoro # G711630968
- Country of Origin China
- Category Outdoor Dining Sets
Description
This POLYWOOD Nautical 7-piece Black dining set is the perfect addition to any outdoor space. This set allows you to seat up to six people and includes a dining table and 6 highback chairs. Designed for your comfort the table has rounded edges and plenty of tabletop space. The chairs are foldable for easy transportation and storage and they have three adjustable back positions. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Each piece is constructed from renowned POLYWOOD lumber slats that provide the look of painted wood without requiring the upkeep. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.UV inhibitors and stabilizers run throughout the material in the table and chairs to prevent the Black color from fading over time. This set features marine-grade quality hardware and is built to withstand all types of weather conditions including the hot sun snowy winters salt spray from the ocean and heavy winds. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap water and a soft-bristle brush. The chairs ship assembled and the table requires assembly.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Dining table- 6 Highback chairsTable Dimensions:Width: 71 1/2''Depth: 36 3/4''Height: 29''Chair Dimensions:Width: 25 1/2''Depth: 25 3/4''Height: 38 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Tee, 1/4 In. Tubing, Black, Plastic, PK10 (BT25/10PS)
- TRUE TEMPER TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle (1603072)
- RESCUE Yellow Jacket Attractant 0.44 oz (YJTC-DB9)
- CLASSIC ACCESSORIES Stackable Chaise Lounge Cover For 6 Chairs (55-429-015101-EC)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Black Chairs (TLH-089REC-303CBK4-GG)
- RAINBOW OUTDOOR Napoli 5-Piece Dining Set-Anthracite (RBO-NAPOLI-ANT-5DA)
- ALATERRE FURNITURE Barre 3-Piece Outdoor Bistro Set with Two Chairs and 14"H Table (ANBA01ANO)
- FLASH FURNITURE Lila 23.75'' Round Glass Metal Table with 2 Black Rattan Stack Chairs (TLH-071RD-037BK2-GG)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1336SET24)
- PLASTICOS MQ 3-Piece Chair & Table Set in Espresso (424-WEN)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1337SET25)
- Polywood Outdoor Dining Sets