Shop All End Tables
Polywood
Long Island 18'' Mahogany Side Table
Mfr # 633ECT18MA
Zoro # G911520069
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633ECT18MA
- Zoro # G911520069
- Country of Origin China
- Category End Tables
Description
The POLYWOOD Long Island 18'' Mahogany side table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured alongside seating from the Long Island collection sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to beverages cocktails appetizers and small plates. The table is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the table's attractive Mahogany coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing. Overall Dimensions:Width: 15''Depth: 15''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- STACKBIN Mobile Computer Dest W/ Top Shelf (P3624-T-INS)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- MONARCH SPECIALTIES Accent Table - Glossy White With Chrome Metal (I 3008)
- CONVENIENCE CONCEPTS American Heritage Three Tier End Table with Drawer - (7107159CH)
- CONVENIENCE CONCEPTS Florence End Table, Espresso (HI3374747)
- MONARCH SPECIALTIES 20 W, 20 H, Metal Top, Brown (I 3161)
- MONARCH SPECIALTIES Accent Table - Black Oak (I 3110)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 29 H (OT-42)
- Polywood End Tables