Shop All End Tables
Polywood
Long Island 18'' Lime Side Table
Mfr # 633ECT18LI
Zoro # G411520040
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polywood
- MFR # 633ECT18LI
- Zoro # G411520040
- Country of Origin China
- Category End Tables
Description
The POLYWOOD Long Island 18'' Lime side table is a sophisticated yet casual addition to any outdoor entertaining space. This table can be featured alongside seating from the Long Island collection sold separately for a consistent aesthetic providing guests with a sturdy and comfortable spot to beverages cocktails appetizers and small plates. The table is made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.Because the table's attractive Lime coloring UV inhibitors and UV stabilizers run throughout the material you can be confident that the eye-catching color won't fade over time. The table is supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Resistant to stains and corrosive substances this table is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing. Overall Dimensions:Width: 15''Depth: 15''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Red Oak (6200O)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- FURINNO Furinno 2-10004DWN End Table & Night Stand Storage Shelf with Bin Drawer; Dark Walnut - Set of 2 (2-10004DWN)
- SAFAVIEH 22 x 12 x 12 in. Janus Hammered End Table, Gold (FOX5522A)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- Polywood End Tables